15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Coated Gloves, 8, Black/Gray, PR

ANSELL| Zoro #: G0050714| Mfr #: 11-600

$2.90 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050714 Mfr #: 11-600
Item: Coated GlovesSuggested Use Environment: Dry
Cuff: KnitCoating Material: Polyurethane
Coating Finish: SmoothCoating Coverage: Palm
Lining: NylonApplication: Precision, Small Parts Handling
Standards: EN388 3131Size: 8
Color: Black/GrayCuff: Knit
ANSI/ISEA Abrasion Level: 2Gauge: 15
ANSI/ISEA Cut Level: 1Length: 8-1/4" to 10-2/9"
ANSI/ISEA Puncture Level: 1Resists: Abrasions
Country of Origin (subject to change): Multiple

Product Description

Coated Gloves, Coating Material Polyurethane, Coating Coverage Palm, Coating Finish Smooth, Lining Nylon, Size 8, Color Black/Gray, Cuff Knit, Length 8-1/4 In. to 10-2/9 In., Gauge 15, Standards EN388 3131, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 1, Application Precision, Small Parts Handling, Abrasions Resists, 1 Pair

Product Reviews