Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, 8/M, Blue, PR

  • Zoro #: G0053356
  • Mfr #: 27-607
Ansell Coated Gloves, 8/M, Blue, PR 27-607
Ansell Coated Gloves, 8/M, Blue, PR 27-607
Ansell Coated Gloves, 8/M, Blue, PR 27-607
$5.78
  • Color: Blue
  • Glove Coating Finish: Smooth
  • Application: Handling Small To Medium Abrasive Parts, Forestry, Logging/Lumber Operations, General Maintenance, General Material Handling, Concrete Block, Brick, Tile And Lumber, Castings, Cores/Fabricated Metals, Refuse Collection, Managing Cables
See full product details
Orders over $75 ship free.

Ansell #27-607 Specifications

  • Zoro #: G0053356
  • Mfr #: 27-607
Color: Blue Glove Coating Finish: Smooth
Application: Handling Small To Medium Abrasive Parts, Forestry, Logging/Lumber Operations, General Maintenance, General Material Handling, Concrete Block, Brick, Tile And Lumber, Castings, Cores/Fabricated Metals, Refuse Collection, Managing Cables Glove Length: 10"
ANSI/ISEA Abrasion Level: 4 Item: Coated Gloves
ANSI/ISEA Cut Level: A1 ANSI/ISEA Puncture Level: 3
Cuff: Safety Glove Coating Material: Nitrile
Thumb Style: Full Lining: Cotton
Coating Finish: Textured Glove Size: M
ANSI Cut Grams: 444 Standards: ANSI/ASTM/EN388 3121
Glove Coating Coverage: 3/4 Dip Coating Material: Nitrile
Size: M Resists: Abrasions, Snags, Punctures, Cuts
Coating Coverage: 3/4 Dip Suggested Use Environment: Dry
ANSI/ISEA Cut Load: 444 Glove Materials: Polyester/Stainless Steel
Glove Construction: Seamless Knit Base Coating Material: Foam Nitrile
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, White/Green, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Smooth, Glove Coating Material Nitrile, Glove Size M, 1 Pair

Reviews of Ansell #27-607