20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Coated Gloves, 8/M, Blue/White, PR

ANSELL| Zoro #: G0053234| Mfr #: 40-400

$4.69 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053234 Mfr #: 40-400
Coating Material: NitrileResists: Abrasions, Oil
Application: Fabrication, Assembly, Maintenance, Shipping And ReceivingItem: Coated Gloves
Size: MColor: Blue/white
Coating Finish: FoamCoating Coverage: Full
Lining: CottonCuff: Knit Wrist
ANSI/ISEA Abrasion Level: 3Suggested Use Environment: Oily
Thumb Style: CoatedANSI/ISEA Puncture Level: 2
ANSI/ISEA Cut Level: 1Country of Origin (subject to change): Multiple

Product Description

With its breathable comfort and enhanced grip, this pair of coated gloves from Ansell is versatile for many applications where your hands need extra protection. These size medium, blue/white coated gloves have a nitrile coating with full coverage. Stay comfortable in various working conditions with it's durable cotton material lining. The lining is made of cotton. It has an ANSI/ISEA cut level of 1 and an abrasion level of 3. Standards include: ASTM F 1790 97, ASTM D 3389 94, EN388 4121.