PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Coated Gloves, 8/M, Blue/White, PR

ANSELL| Zoro #: G0053191| Mfr #: 47-402

$4.87 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053191 Mfr #: 47-402
Coating Material: NitrileResists: Abrasions, Cuts, Punctures
Application: Forestry, Logging/Lumber Operations, General Maintainence, Material Handling, Plant Maintainence Work, Refuse Collection, Utility Repair And InspectionItem: Coated Gloves
Size: MColor: Blue
Coating Finish: TexturedCoating Coverage: Full
Lining: CottonCuff: Knit Wrist
ANSI/ISEA Abrasion Level: 4Length: 10-1/2"
Suggested Use Environment: Dry/Light OilThumb Style: Coated
ANSI/ISEA Puncture Level: 2ANSI/ISEA Cut Level: 1
Country of Origin (subject to change): Sri Lanka

Product Description

This pair of coated gloves from Ansell provides breathable comfort and enhanced grip for those projects where your hands need extra protection. These size medium, blue/white coated gloves have a nitrile coating with full coverage. The lining is made of cotton. Stay comfortable in various working conditions with it's durable cotton material lining. It has an ANSI/ISEA cut level of 1 and an abrasion level of 4. Standards include: ASTM F 1790 97, ASTM D 3389 94, EN388.

Product Reviews