This item is Discontinued.

Ansell Coated Gloves, 8/M, Tan, PR 01-114

Coated Gloves, 8/M, Tan, PR (Discontinued)

  • Mfr # 01-114
  • Zoro # G0052193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-114
Zoro #
G0052193
UPC #
-
Country of Origin
Unknown

Details

Item
Coated Gloves
Color
Tan
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Standards
ANSI
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Oily
Resists
Abrasions
Application
Assembling, Inspecting, Bottling And Glass Handling, General Material Handling, Shipping And Receiving
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Sold As
Pair

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Tan, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.