JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Coated Gloves, 8/M, Tan, PR

ANSELL| Zoro #: G0051852| Mfr #: 22-515

$3.29 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0051852 Mfr #: 22-515
Lining: Polyester/CottonCoating Finish: Textured
Cuff: Slip-OnANSI/ISEA Puncture Level: 2
ANSI/ISEA Cut Level: 1Resists: Abrasions
Suggested Use Environment: DryItem: Coated Gloves
Thumb Style: CoatedColor: Yellowish Brown
Coating Coverage: FullCoating Material: Vinyl
ANSI/ISEA Abrasion Level: 2Application: Assembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant Use
Size: MCountry of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Vinyl, Coating Coverage Full, Coating Finish Textured, Lining Polyester/Cotton, Size M, Color Yellowish Brown, Cuff Slip-On, Standards EN388 2121, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 2, Application Assembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant Use, Abrasions Resists, 1 Pair

Product Reviews