FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Polyurethane Coated HyFlex Lite Gloves, Black/Gray, Size 9

ANSELL| Zoro #: G0050723| Mfr #: 11-600

$2.64 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050723 Mfr #: 11-600
Suggested Use Environment: DryCuff: Knit Wrist
Item: Coated GlovesThumb Style: Full
Coating Material: PolyurethaneCoating Finish: Smooth
Coating Coverage: PalmLining: Nylon
Application: Assembly of small components; Automotive final assembly areas; Electronics parts installation; Maintenance operations; Wire handlingSize: 9
Color: BlackCuff: Knit Wrist
ANSI/ISEA Abrasion Level: 2ANSI/ISEA Puncture Level: 1
ANSI/ISEA Cut Level: 1Standards: ANSI/ASTM/EN388 3111
Resists: AbrasionsLength: 8-1/4" to 10-2/9"
Gauge: 15Country of Origin (subject to change): Multiple

Product Description

This pair of coated gloves from Ansell provides breathable comfort and enhanced grip for those projects where your hands need extra protection. These size 9, black/gray coated gloves have a polyurethane coating with palm coverage. Stay comfortable in various working conditions with it's durable nylon material lining. The lining is made of nylon. It has an ANSI/ISEA cut level of 1, an abrasion level of 2, and a puncture level of 1. Standards include: EN388 3131.

Product Reviews