15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Coated Gloves, 9/L, Blue, PR

ANSELL| Zoro #: G0053365| Mfr #: 27-607

$4.52 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053365 Mfr #: 27-607
Coating Material: NitrileResists: Abrasions, Snags, Punctures, Cuts
Application: Handling Small To Medium Abrasive Parts, Forestry, Logging/Lumber Operations, General Maintenance, General Material Handling, Concrete Block, Brick, Tile And Lumber, Castings, Cores/Fabricated Metals, Refuse Collection, Managing CablesStandards: EN388 4221, ANSI/ISEA
Item: Coated GlovesSize: L
Color: White/GreenCoating Finish: Textured
Coating Coverage: PalmLining: Cotton
Cuff: SafetyANSI/ISEA Abrasion Level: 4
ANSI/ISEA Puncture Level: 3Suggested Use Environment: Dry
ANSI/ISEA Cut Level: 1Thumb Style: Wing
Country of Origin (subject to change): Multiple

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Textured, Lining Cotton, Size L, Color White/Green, Cuff Safety, Thumb Style Wing, Standards EN388 4221, ANSI/ISEA, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 3

Product Reviews