JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Coated Gloves, 9/L, Blue/White, PR

ANSELL| Zoro #: G0053164| Mfr #: 47-400

$4.09 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053164 Mfr #: 47-400
Coating Material: NitrileResists: Abrasions, Cuts, Punctures
Application: Forestry, Logging/Lumber Operations, General Maintainence, Material Handling, Plant Maintainence Work, Refuse Collection, Utility Repair And InspectionItem: Coated Gloves
Size: LColor: Blue/white
Coating Finish: TexturedCoating Coverage: Palm
Lining: CottonCuff: Knit Wrist
ANSI/ISEA Abrasion Level: 4ANSI/ISEA Cut Level: 1
Suggested Use Environment: Dry/Light OilThumb Style: Coated
ANSI/ISEA Puncture Level: 2Country of Origin (subject to change): Sri Lanka

Product Description

This pair of coated gloves from Ansell are ideal for assembly, maintenance, material handling, landscaping, or any task requiring additional grip, protection, and dexterity. These size large, blue/white coated gloves have a nitrile coating with palm coverage. The lining is made of cotton. It has an ANSI/ISEA cut level of 1 and an abrasion level of 4. Stay comfortable in various working conditions with it's durable cotton material lining. Standards include: ASTM F 1790 97, ASTM D 3389 94, EN388.

Product Reviews