FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Coated Gloves, Black/Gray, 6, PR

ANSELL| Zoro #: G0050696| Mfr #: 11-600

$2.34 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050696 Mfr #: 11-600
Suggested Use Environment: DryItem: Coated Gloves
Cuff: Knit WristThumb Style: Full
Coating Material: PolyurethaneCoating Finish: Smooth
Coating Coverage: PalmLining: Nylon
Application: Assembly of small components; Automotive final assembly areas; Electronics parts installation; Maintenance operations; Wire handlingResists: Abrasions
Size: 6Color: Black
Cuff: Knit WristANSI/ISEA Abrasion Level: 2
Gauge: 15ANSI/ISEA Puncture Level: 1
ANSI/ISEA Cut Level: 1Standards: ANSI/ASTM/EN388 3111
Country of Origin (subject to change): Multiple

Product Description

Are your hands safe? This pair of coated gloves from Ansell offer enhanced grip, breathable comfort, and abrasion protection. These size 6, black/gray coated gloves have a polyurethane coating with palm coverage. Stay comfortable in various working conditions with it's durable nylon material lining. It has an ANSI/ISEA cut level of 1, an abrasion level of 2, and a puncture level of 1. The lining is made of nylon. Standards include: ANSI, ASTM F1790 97, ASTM D3389 94, EN388 3131.

Product Reviews