Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, Black/Silver, 10, PR

  • Zoro #: G0484359
  • Mfr #: 11-600VP
Ansell Coated Gloves, Black/Silver, 10, PR 11-600VP
Ansell Coated Gloves, Black/Silver, 10, PR 11-600VP
Ansell Coated Gloves, Black/Silver, 10, PR 11-600VP
Ansell Coated Gloves, Black/Silver, 10, PR 11-600VP
$2.59
  • Coating Coverage: Palm
  • Item: Coated Gloves
  • Glove Coating Material: Polyurethane
See full product details
Orders over $75 ship free.

Ansell #11-600VP Specifications

  • Zoro #: G0484359
  • Mfr #: 11-600VP
Coating Coverage: Palm Item: Coated Gloves
Glove Coating Material: Polyurethane Coating Material: Polyurethane
ANSI Cut Grams: 278 Lining: Nylon
Suggested Use Environment: Dry Color: Black/Silver
Glove Length: 10 in Standards: ANSI/ASTM/EN388 3111
Glove Size: 10 ANSI/ISEA Puncture Level: 2
Resists: Abrasions Length: 10"
Gauge: 15 Thumb Style: Full
ANSI/ISEA Cut Level: A1 Glove Coating Coverage: Palm and Fingers
Glove Coating Finish: Smooth Cuff: Knit Wrist
Size: 10 Application: Electronics Assembly, Computer Assembly
Coating Finish: Smooth ANSI/ISEA Abrasion Level: 3
ANSI/ISEA Cut Load: 278 Glove Construction: Seamless Knit
Base Coating Material: Foam Nitrile Glove Materials: Polyester/Stainless Steel
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Black/Silver, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Smooth, Glove Coating Material Polyurethane, Glove Size 10, 1 Pair

Reviews of Ansell #11-600VP