Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27-805
Zoro #
G4105650
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
11
Details
Item
Coated Gloves
Color
Blue
Glove Materials
Polyester/Stainless Steel
Glove Coating Coverage
Full
Standards
ANSI/ASTM/EN388 3121
Application
Lining
Cotton
ANSI Cut Grams
1158
Thumb Style
Coated
Glove Coating Finish
Smooth
ANSI/ISEA Cut Level
2
Resists
Abrasions, Snags, Punctures
ANSI/ISEA Abrasion Level
3
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
3
Glove Coating Material
Nitrile
Coating Coverage
3/4 Dip
ANSI/ISEA Cut Load
511
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Description
Coated Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3121, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.