Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Coated Gloves, Full Coverage, Gray, S, PR

  • Zoro #: G0053313
  • Mfr #: 40-105

$5.58

  • Glove Size: S
  • ANSI Cut Grams: 1158
  • ANSI/ISEA Cut Level: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #40-105 Specifications

  • Zoro #: G0053313
  • Mfr #: 40-105
Glove Size: S ANSI Cut Grams: 1158
ANSI/ISEA Cut Level: 1 Glove Length: 9-3/4"
ANSI/ISEA Abrasion Level: 3 Resists: Abrasions, Oil, Snags, Punctures, Cuts
Glove Coating Coverage: Full Glove Coating Material: Nitrile
Standards: ANSI/ASTM/EN388 4221 Item: Coated Gloves
Suggested Use Environment: Oily Coating Material: Nitrile
Cuff: Knit Wrist ANSI/ISEA Puncture Level: 2
Thumb Style: Coated Application: Assembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant Use
Size: S Glove Coating Finish: Foam
Coating Finish: Foam Lining: Interlock
Coating Coverage: Full Color: Gray
ANSI/ISEA Cut Load: 338 Glove Materials: Polyester/Stainless Steel
Base Coating Material: Foam Nitrile Glove Construction: Seamless Knit
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

This pair of coated gloves from Ansell offer you a better fit and grip while you work, as well as protection against cuts and scrapes.These size 7, blue/gray coated gloves have a nitrile coating with full coverage.Stay comfortable in various working conditions with it's durable interlock material lining. It has an ANSI/ISEA cut level of 1 and an abrasion level of 3. The lining is made of interlock. Standards include: EN388.

Reviews of Ansell #40-105