Coated Gloves, 8-1/2/M, Blue/White, PR

ANSELL| Zoro #: G0053182| Mfr #: 47-402

$5.64 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Coated Gloves
Coating Coverage: Full
ANSI/ISEA Puncture Level: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0053182 Mfr #: 47-402
Item: Coated GlovesCoating Coverage: Full
ANSI/ISEA Puncture Level: 2Cuff: Knit Wrist
Thumb Style: CoatedCoating Finish: Textured
Lining: CottonSuggested Use Environment: Dry/Light Oil
ANSI/ISEA Cut Level: 1Color: Blue
Size: MCoating Material: Nitrile
Application: Forestry, Logging/Lumber Operations, General Maintainence, Material Handling, Plant Maintainence Work, Refuse Collection, Utility Repair And InspectionANSI/ISEA Abrasion Level: 4
Standards: ANSI/ASTM/EN388 2121Resists: Abrasions, Cuts, Punctures
ANSI Cut Grams: Country of Origin (subject to change): Sri Lanka

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Full, Coating Finish Textured, Lining Cotton, Size M, Color Blue/White, Cuff Knit, Standards EN388 3111, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 1, Application Forestry, Logging/Lumber Operations, General Maintainence, Material Handling, Plant Maintainence Work, Refuse Collection, Utility Repair And Inspection, Abrasions, Cuts, Punctures Resists, 1 Pair

Reviews