Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Coated Gloves, Full Coverage, Gray, L, PR

  • Zoro #: G0053304
  • Mfr #: 40-105

$5.49

  • Glove Coating Material: Nitrile
  • ANSI/ISEA Abrasion Level: 3
  • ANSI/ISEA Cut Level: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #40-105 Specifications

  • Zoro #: G0053304
  • Mfr #: 40-105
Glove Coating Material: Nitrile ANSI/ISEA Abrasion Level: 3
ANSI/ISEA Cut Level: 1 ANSI Cut Grams: 338
Glove Coating Finish: Foam Thumb Style: Coated
Standards: ANSI/ASTM/EN388 4221 Cuff: Knit Wrist
Glove Size: L Resists: Abrasions, Oil, Snags, Punctures, Cuts
Color: Gray Suggested Use Environment: Oily
ANSI/ISEA Puncture Level: 2 Item: Coated Gloves
Application: Assembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant Use Coating Material: Nitrile
Lining: Interlock Size: L
Coating Finish: Foam Coating Coverage: Full
Glove Length: 9-3/4" Glove Coating Coverage: Full
ANSI/ISEA Cut Load: 338 Glove Construction: Seamless Knit
Glove Materials: Polyester/Stainless Steel Base Coating Material: Foam Nitrile
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Adding a layer of protection to your hands when taking on challenging projects can change everything. With this pair of coated gloves from Ansell you get breathable comfort, enhanced grip, and a lot more possibility.These size 9, blue/gray coated gloves have a nitrile coating with full coverage.It has an ANSI/ISEA cut level of 1 and an abrasion level of 3. The lining is made of interlock. Stay comfortable in various working conditions with it's durable interlock material lining. Standards include: EN388 4121, ANSI.

Reviews of Ansell #40-105