WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Coated Gloves, Full, S, 8-1/2", PR

ANSELL| Zoro #: G0052035| Mfr #: 32-105

$2.24 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
ANSI/ISEA Puncture Level: 2
Coating Coverage: Full
Length: 8-1/2"

Technical Specifications

Zoro #: G0052035 Mfr #: 32-105
ANSI/ISEA Puncture Level: 2Coating Coverage: Full
Length: 8-1/2"Cuff: Knit Wrist
Thumb Style: CoatedLining: Polyester/Cotton
Suggested Use Environment: Not SpecifiedANSI/ISEA Cut Level: 1
Color: BlueSize: S
Coating Material: NitrileApplication: Assembly, Inspection, Receiving, Light to Medium Fabrication and Material Handling
ANSI/ISEA Abrasion Level: 3Standards: ANSI/ASTM/EN388 4121
Resists: Oil, Grease and Dirt, AbrasionItem: Coated Gloves
ANSI Cut Grams: Country of Origin (subject to change): Multiple

Product Description

Nitrile Gloves, Coating Material Nitrile, Coating Coverage Full, Lining Cotton Interlock, Size S/M, Color Blue, Cuff Slip-On, Length 8-1/2 In., Thumb Style Straight, Standards 21 CFR 177.2600 For Food Contact, CE, EN 388, Application Assembly, Inspection, Receiving, Light To Medium Fabrication And Material Handling, 1 Pair

Product Reviews