Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Coated Gloves, Full Coverage, Blue, S, PR

  • Zoro #: G0052071
  • Mfr #: 32-125

$3.59

  • Resists: Oil, Grease and Dirt, Abrasion
  • Glove Coating Finish: Smooth
  • Glove Coating Material: Nitrile
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #32-125 Specifications

  • Zoro #: G0052071
  • Mfr #: 32-125
Resists: Oil, Grease and Dirt, Abrasion Glove Coating Finish: Smooth
Glove Coating Material: Nitrile Glove Coating Coverage: Full
Glove Size: S Coating Material: Nitrile
Size: S Glove Length: 8-1/2"
ANSI/ISEA Abrasion Level: 3 ANSI Cut Grams: 280
Application: Assembly, Inspection, Receiving, Light to Medium Fabrication and Material Handling Color: Blue
ANSI/ISEA Puncture Level: 2 Length: 8-1/2"
Thumb Style: Coated Item: Coated Gloves
Coating Coverage: Full Cuff: Knit Wrist
ANSI/ISEA Cut Level: 1 Lining: Polyester/Cotton
Standards: ANSI/ASTM/EN388 4121 Suggested Use Environment: Not Specified
ANSI/ISEA Cut Load: 280 Glove Construction: Seamless Knit
Base Coating Material: Foam Nitrile Glove Materials: Polyester/Stainless Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

This pair of perforated nitrile gloves from Ansell provides all-day comfort and is versatile for many uses such as: assembly, moving, packaging, landscaping, maintenance, and more.These size S/M, blue perforated nitrile gloves have a nitrile coating with full coverage.Stay comfortable in various working conditions with it's durable cotton interlock material lining. The lining is made of cotton interlock. Standards include: 21 CFR 177.2600 For Food Contact, CE, EN 388.

Reviews of Ansell #32-125