Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, L, PR

  • Zoro #: G0053243
  • Mfr #: 40-400

$5.52

  • Application: Fabrication, Assembly, Maintenance, Shipping And Receiving
  • Coating Finish: Foam
  • ANSI/ISEA Puncture Level: 2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #40-400 Specifications

  • Zoro #: G0053243
  • Mfr #: 40-400
Application: Fabrication, Assembly, Maintenance, Shipping And Receiving Coating Finish: Foam
ANSI/ISEA Puncture Level: 2 Cuff: Knit Wrist
Glove Length: 11" Coating Coverage: 3/4 Dip
ANSI/ISEA Abrasion Level: 3 Glove Coating Material: Nitrile
Glove Coating Coverage: 3/4 Dip Coating Material: Nitrile
ANSI Cut Grams: 338 Thumb Style: Coated
Size: L ANSI/ISEA Cut Level: 1
Standards: ANSI/ASTM/EN388 4221 Color: Gray
Resists: Abrasions, Oil Glove Coating Finish: Foam
Suggested Use Environment: Oily Lining: Cotton
Item: Coated Gloves Glove Size: L
ANSI/ISEA Cut Load: 338 Base Coating Material: Foam Nitrile
Glove Construction: Seamless Knit Glove Materials: Polyester/Stainless Steel
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

This pair of coated gloves from Ansell are ideal for assembly, maintenance, material handling, landscaping, or any task requiring additional grip, protection, and dexterity.These size large, blue/white coated gloves have a nitrile coating with full coverage.It has an ANSI/ISEA cut level of 1 and an abrasion level of 3. The lining is made of cotton. Stay comfortable in various working conditions with it's durable cotton material lining. Standards include: ASTM F 1790 97, ASTM D 3389 94, EN388 4121.

Reviews of Ansell #40-400