JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Coated Gloves, M, Knit Wrist, Blue, PR

ANSELL| Zoro #: G0053742| Mfr #: 11-920

$5.12 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053742 Mfr #: 11-920
Lining: NylonGauge: 15
ANSI/ISEA Puncture Level: 3Cuff: Knit Wrist
Thumb Style: FullColor: blue
ANSI/ISEA Abrasion Level: 4Item: Coated Gloves
Suggested Use Environment: Dry/Light OilResists: Abrasions, Oil
ANSI/ISEA Cut Level: 1Coating Material: Nitrile
Application: Precision, Small Parts HandlingCoating Finish: Textured
Coating Coverage: PalmSize: M
Country of Origin (subject to change): Sri Lanka

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Textured, Lining Nylon, Size M, Color Blue, Cuff Knit, Gauge 15, Standards ANSI, EN388 3131, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 3, Application Precision, Small Parts Handling, Abrasions, Oil Resists, 1 Pair

Product Reviews