Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hyflex Coated Gloves, 11, Black/Gray, PR

  • Zoro #: G0050687
  • Mfr #: 11-600
$2.62
  • Promotion Restriction: Not eligible for promotion
  • Item: Coated Gloves
  • Resists: Abrasions
See full product details
Orders over $75 ship free.

Ansell #11-600 Specifications

  • Zoro #: G0050687
  • Mfr #: 11-600
Promotion Restriction: Not eligible for promotion Item: Coated Gloves
Resists: Abrasions Glove Coating Coverage: Palm
Coating Material: Polyurethane Lining: Nylon
Suggested Use Environment: Dry Thumb Style: Full
Size: 11 Glove Length: 9 3/4 in
Gauge: 15 Cuff: Knit Wrist
ANSI/ISEA Puncture Level: 1 ANSI/ISEA Cut Level: A1
Glove Size: 11 Application: Assembly of small components; Automotive final assembly areas; Electronics parts installation; Maintenance operations; Wire handling
Color: White Coating Coverage: Palm
Glove Coating Material: Polyurethane Glove Coating Finish: Smooth
ANSI/ISEA Abrasion Level: 3 Coating Finish: Smooth
ANSI Cut Grams: 278 Standards: ANSI/ASTM/EN388 3111
ANSI/ISEA Cut Load: 278 Latex-Free: No
Glove Materials: Nylon Thickness: 15 ga
Silicone-Free: No Glove Length Style: Standard
Brand and Series: Ansell HyFlex 11-600 Glove Construction: Seamless Knit
Cuff Style: Knit Base Coating Material: Foam Nitrile
Glove Coating Cover: Palm Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Brand and Series Ansell HyFlex 11-600, White, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Smooth, Glove Coating Material Polyurethane, Glove Construction Seamless Knit, Glove Sizes 2XL/11, 1 Pair

Technical Guides

Reviews of Ansell #11-600