Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR

  • Zoro #: G0050531
  • Mfr #: 48-101
$1.47
  • Promotion Restriction: Not eligible for promotion
  • Glove Coating Material: Polyurethane
  • Application: Assembly of Small Pieces
See full product details
Orders over $75 ship free.

Ansell #48-101 Specifications

  • Zoro #: G0050531
  • Mfr #: 48-101
Promotion Restriction: Not eligible for promotion Glove Coating Material: Polyurethane
Application: Assembly of Small Pieces Suggested Use Environment: Dry
Glove Size: 6 Glove Coating Coverage: Palm
Resists: Abrasion, Dry & Oily Applications Cuff: Knit Wrist
ANSI/ISEA Abrasion Level: 3 Size: XS
ANSI/ISEA Puncture Level: 2 Glove Length: 8 3/4 in
ANSI/ISEA Cut Level: A1 Standards: ANSI/ASTM/EN388 3111
ANSI Cut Grams: 236 Lining: Nylon
Coating Coverage: Palm Glove Coating Finish: Smooth
Gauge: 13 Item: Coated Gloves
Coating Finish: Textured Thumb Style: Full
Coating Material: Polyurethane Color: Black
ANSI/ISEA Cut Load: 236 Glove Materials: Nylon
Latex-Free: No Silicone-Free: Yes
Thickness: 15 ga Brand and Series: Ansell HyFlex 48-101
Glove Construction: Seamless Knit Glove Length Style: Standard
Cuff Style: Knit Base Coating Material: Foam Nitrile
Glove Coating Cover: Palm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Brand and Series Ansell HyFlex 48-101, Black, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Smooth, Glove Coating Material Polyurethane, Glove Construction Seamless Knit, Glove Sizes XS/6, 1 Pair

Technical Guides

Reviews of Ansell #48-101