Coated Gloves, 2XL, Black, Polyurethane, PR

ANSELL| Zoro #: G0050583| Mfr #: 48-101

$1.79 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 13
Coating Coverage: Palm
ANSI/ISEA Puncture Level: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0050583 Mfr #: 48-101
Gauge: 13Coating Coverage: Palm
ANSI/ISEA Puncture Level: 2Cuff: Knit Wrist
Thumb Style: FullCoating Finish: Textured
Lining: NylonSuggested Use Environment: Dry
ANSI/ISEA Cut Level: 1Color: Black
Size: 2XLCoating Material: Polyurethane
Application: Assembly of Small PiecesANSI/ISEA Abrasion Level: 3
Standards: ANSI/ASTM/EN388 3111Resists: Abrasion, Dry & Oily Applications
Item: Coated GlovesANSI Cut Grams:
Country of Origin (subject to change): China

Description

Coated Gloves, Coating Material Polyurethane, Coating Coverage Palm, Coating Finish Textured, Lining Nylon, Size 2XL, Color Black, Cuff Elastic, Gauge 13, Standards EN Level 4, EN Level 1, EN388, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 2, Application Assembly of Small Pieces, Abrasions Resists, 1 Pair

Reviews