Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Polyurethane Coated Sensilite Gloves, Black, Small

ANSELL| Zoro #: G0050547| Mfr #: 48-101

$1.74 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 13
Coating Coverage: Palm
ANSI/ISEA Puncture Level: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0050547 Mfr #: 48-101
Gauge: 13Coating Coverage: Palm
ANSI/ISEA Puncture Level: 2Cuff: Knit Wrist
Thumb Style: FullCoating Finish: Textured
Lining: NylonSuggested Use Environment: Dry
ANSI/ISEA Cut Level: 1Color: Black
Size: SCoating Material: Polyurethane
Application: Assembly of Small PiecesANSI/ISEA Abrasion Level: 3
Standards: ANSI/ASTM/EN388 3111Resists: Abrasion, Dry & Oily Applications
Item: Coated GlovesANSI Cut Grams:
Country of Origin (subject to change): China

Description

Coated Gloves, Coating Material Polyurethane, Coating Coverage Palm, Coating Finish Textured, Lining Nylon, Size S, Color Black, Cuff Elastic, Gauge 13, Standards EN Level 4, EN Level 1, EN388, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 2, Application Assembly of Small Pieces, Abrasions Resists, 1 Pair

Reviews