This item is Discontinued.

Ansell Coated Gloves, Size 8, Metallic Gray, PR 11-830

Coated Gloves, Size 8, Metallic Gray, PR (Discontinued)

  • Mfr # 11-830
  • Zoro # G3694196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-830
Zoro #
G3694196
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
8

Details

Item
Coated Gloves
Color
Metallic Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ASTM/ANSI/EN388 3131
Glove Construction
Seamless Knit
ANSI Cut Grams
323
Resists
Abrasions, Fatigue to the wearer
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry/Light Oil
Thumb Style
Full
Application
Assembling Application, Final Assembly Areas, Inspecting Small Or Delicate Parts, General Material Handling
ANSI/ISEA Cut Level
1
ANSI/ISEA Cut Load
323
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
ANSI/ISEA Cut Level - 2011
1
Knit Material Color
Gray
Coating Texture
Smooth
Color (Knit/Coating)
Gray
Palm Coating Material
Nitrile

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ASTM/ANSI/EN388 3131, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.