Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Polyurethane Coated Gloves, Palm Coverage, Black, M, PR

  • Zoro #: G0050556
  • Mfr #: 48-101

$1.57

  • Item: Coated Gloves
  • ANSI Cut Grams: 236
  • Glove Size: M
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #48-101 Specifications

  • Zoro #: G0050556
  • Mfr #: 48-101
Item: Coated Gloves ANSI Cut Grams: 236
Glove Size: M Standards: ANSI/ASTM/EN388 3111
Glove Coating Coverage: Palm Application: Assembly of Small Pieces
Glove Length: 9-1/2" Color: Black
Gauge: 13 Suggested Use Environment: Dry
Coating Coverage: Palm ANSI/ISEA Cut Level: 1
ANSI/ISEA Puncture Level: 2 Thumb Style: Full
Resists: Abrasion, Dry & Oily Applications Lining: Nylon
Size: M ANSI/ISEA Abrasion Level: 3
Coating Material: Polyurethane Glove Coating Finish: Smooth
Glove Coating Material: Polyurethane Coating Finish: Textured
Cuff: Knit Wrist ANSI/ISEA Cut Load: 236
Glove Materials: Nylon Latex-Free: No
Glove Construction: Seamless Knit Brand and Series: Ansell HyFlex 48-101
Thickness: 15 ga. Glove Length Style: Standard
Silicone-Free: Yes Cuff Style: Knit
Base Coating Material: Foam Nitrile Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Ansell Coated Gloves include characteristics like: Size: M, Color: Black, Application: Assembly of Small Pieces.

Technical Guides

Reviews of Ansell #48-101