Coated Gloves, XL, Black/Gray, Nitrile, PR

ANSELL| Zoro #: G0053715| Mfr #: 11-801

$3.25 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 15
Coating Coverage: Palm
ANSI/ISEA Puncture Level: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0053715 Mfr #: 11-801
Gauge: 15Coating Coverage: Palm
ANSI/ISEA Puncture Level: 3Cuff: Knit Wrist
Thumb Style: FullCoating Finish: Foam
Lining: NylonSuggested Use Environment: Dry/Light Oil
ANSI/ISEA Cut Level: 1Color: Black
Size: XlCoating Material: Nitrile
Application: Assembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant UseANSI/ISEA Abrasion Level: 3
Standards: ANSI/ASTM/EN388 3111Resists: Abrasions
Item: Coated GlovesANSI Cut Grams: 1158
Country of Origin (subject to change): Multiple

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Foam, Lining Nylon, Size XL, Color Black/Gray, Cuff Knit, Standards EN388 3131, ASTM F1790 97, ASTM D3389 94, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 3, Application Assembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant Use, Abrasions Resists, 1 Pair

Reviews