Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, 7/S, Blue/White, PR

  • Zoro #: G0053261
  • Mfr #: 40-400

$4.69

  • Coating Material: Nitrile
  • Coating Finish: Foam
  • Size: S
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #40-400 Specifications

  • Zoro #: G0053261
  • Mfr #: 40-400
Coating Material: Nitrile Coating Finish: Foam
Size: S Glove Coating Finish: Foam
Glove Size: S ANSI/ISEA Puncture Level: 2
Item: Coated Gloves Cuff: Knit Wrist
Glove Coating Material: Nitrile Suggested Use Environment: Oily
Glove Coating Coverage: 3/4 Dip Length: 10-1/2"
ANSI/ISEA Cut Level: 1 Glove Length: 10-3/4"
Coating Coverage: 3/4 Dip ANSI/ISEA Abrasion Level: 3
ANSI Cut Grams: 338 Lining: Cotton
Application: Fabrication, Assembly, Maintenance, Shipping And Receiving Thumb Style: Coated
Color: Gray Resists: Abrasions, Oil
Standards: ANSI/ASTM/EN388 4221 ANSI/ISEA Cut Load: 338
Glove Materials: Polyester/Stainless Steel Glove Construction: Seamless Knit
Base Coating Material: Foam Nitrile Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Help keep your hands in breathable comfort and protection while you work with this pair of coated gloves from Ansell.These size small, blue/white coated gloves have a nitrile coating with full coverage.The lining is made of cotton. Stay comfortable in various working conditions with it's durable cotton material lining. It has an ANSI/ISEA cut level of 1 and an abrasion level of 3. Standards include: ASTM F 1790 97, ASTM D 3389 94, EN388.

Reviews of Ansell #40-400