Coated Gloves, S, Blue, Knit Wrist, PR

ANSELL| Zoro #: G0053733| Mfr #: 11-920

$5.63 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053733 Mfr #: 11-920
ANSI/ISEA Abrasion Level: 4Lining: Nylon
Item: Coated GlovesColor: Blue
ANSI/ISEA Cut Level: 1Resists: Abrasions, Oil
Cuff: Knit WristCoating Material: Nitrile
Application: Precision, Small Parts HandlingThumb Style: Full
ANSI/ISEA Puncture Level: 3Gauge: 15
Suggested Use Environment: Dry/Light OilCoating Finish: Textured
Coating Coverage: PalmSize: S
Country of Origin (subject to change): Sri Lanka

Product Description

Enhanced grip and breathable comfort is what you get with this pair of coated gloves from Ansell, ideal for protecting your hands from a long day's work. These size small, blue coated gloves have a nitrile coating with palm coverage. The lining is made of nylon. It has an ANSI/ISEA cut level of 1, an abrasion level of 4, and a puncture level of 3. Stay comfortable in various working conditions with it's durable nylon material lining. Standards include: ANSI, EN388 3131.

Product Reviews