JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Coated Gloves, S, Blue/White, PR

ANSELL| Zoro #: G0052577| Mfr #: 11-900

$3.00 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0052577 Mfr #: 11-900
Coating Coverage: PalmItem: Coated Gloves
Application: Precision, Small Parts HandlingColor: Blue/white
Length: 7-7/8" to 10"Gauge: 15
ANSI/ISEA Abrasion Level: 4Cuff: Knit Wrist
Resists: AbrasionsCoating Finish: Smooth
Lining: NylonCoating Material: Nitrile
ANSI/ISEA Cut Level: 1Suggested Use Environment: Dry
ANSI/ISEA Puncture Level: 3Standards: ASTM F1790 97, ASTM D3389 94, EN388 3131
Thumb Style: FullSize: S
Color: Blue/whiteANSI/ISEA Abrasion Level: 4
Country of Origin (subject to change): Mexico

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Smooth, Lining Nylon, Size S, Color Blue/White, Cuff Elastic, Length 7-7/8 In. to 10 In., Gauge 15, Standards ASTM F1790 97, ASTM D3389 94, EN388 3131, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 3, Application Precision, Small Parts Handling, Abrasions Resists, 1 Pair

Product Reviews