BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Coated Gloves, S, Vinyl, Tan, PR

ANSELL| Zoro #: G0052175| Mfr #: 01-114

$4.33 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: Slip-OnCoating Material: Vinyl/PVCResists: Abrasions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0052175 Mfr #: 01-114
Cuff: Slip-OnCoating Material: Vinyl/PVC
Resists: AbrasionsCoating Finish: Textured
Color: TanSize: S
ANSI/ISEA Puncture Level: 2Suggested Use Environment: Oily
Coating Coverage: FullLining: Cotton
ANSI/ISEA Abrasion Level: 3Item: Coated Gloves
Application: Assembling, Inspecting, Bottling And Glass Handling, General Material Handling, Shipping And ReceivingCountry of Origin (subject to change): China

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Suggested Use Environment Oily, Lining Cotton, Color Tan, Cuff Slip-On, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews