Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11-830
Zoro #
G3667815
UPC #
-
Country of Origin
Mexico
Dimensions
Glove Size
7
Details
Item
Coated Gloves
Color
Metallic Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ASTM/ANSI/EN388 3131
Glove Construction
Seamless Knit
ANSI Cut Grams
323
Application
Assembling Application, Final Assembly Areas, Inspecting Small Or Delicate Parts, General Material Handling
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level
1
Resists
Abrasions, Fatigue to the wearer
ANSI/ISEA Puncture Level
2
Thumb Style
Full
ANSI/ISEA Cut Load
323
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
ANSI/ISEA Cut Level - 2011
1
Coating Texture
Smooth
Palm Coating Material
Nitrile
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ASTM/ANSI/EN388 3131, Glove Coating Cover Palm, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.