Coated Gloves, Palm and Fingers, XL, PR

ANSELL| Zoro #: G0053767| Mfr #: 11-920

$5.54 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053767 Mfr #: 11-920
Thumb Style: FullStandards: ASTM/ANSI/EN388 3131
Color: BlueANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: 1Item: Coated Gloves
Lining: NylonApplication: Precision, Small Parts Handling
Gauge: 15ANSI Cut Grams: 303
Cuff: Knit WristGlove Coating Coverage: Palm and Fingers
Glove Coating Material: NitrileANSI/ISEA Puncture Level: 3
Suggested Use Environment: Dry/Light OilResists: Abrasions, Oil
Glove Length: 10-1/4"Glove Size: XL
Country of Origin (subject to change): Sri Lanka

Product Description

Coated Gloves, Glove Coating Material Nitrile, Glove Coating Coverage Palm and Fingers, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry/Light Oil, Gauge 15, Lining Nylon, Glove Size XL, Color Blue, Cuff Knit Wrist, Glove Length 10-1/4 In., Thumb Style Full, Standards ASTM/ANSI/EN388 3131, ANSI Cut Grams 303, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 3, Application Precision, Small Parts Handling, Resists Abrasions, Oil, 1 Pair

Product Reviews