JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Coated Gloves, XS, Blue/White, PR

ANSELL| Zoro #: G0052561| Mfr #: 11-900

$3.19 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0052561 Mfr #: 11-900
Coating Finish: SmoothGauge: 15
ANSI/ISEA Puncture Level: 3Length: 7-7/8" to 10"
Cuff: Knit WristThumb Style: Full
Color: Blue/whiteANSI/ISEA Abrasion Level: 4
Lining: NylonSuggested Use Environment: Dry
Item: Coated GlovesStandards: ASTM F1790 97, ASTM D3389 94, EN388 3131
Coating Coverage: PalmApplication: Precision, Small Parts Handling
ANSI/ISEA Cut Level: 1Resists: Abrasions
Coating Material: NitrileSize: XS
Color: Blue/whiteANSI/ISEA Abrasion Level: 4
Country of Origin (subject to change): Mexico

Product Description

This pair of coated gloves from Ansell offer you a better fit and grip while you work, as well as protection against cuts and scrapes. These size extra small, blue/white coated gloves have a nitrile coating with palm coverage. The lining is made of nylon. Stay comfortable in various working conditions with it's durable nylon material lining. It has an ANSI/ISEA cut level of 1, an abrasion level of 4, and a puncture level of 3. Standards include: ASTM F1790 97, ASTM D3389 94, EN388 3131.

Product Reviews