Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, XS, Knit Wrist, Blue, PR

  • Zoro #: G0053724
  • Mfr #: 11-920
$4.66
  • Promotion Restriction: Not eligible for promotion
  • Thumb Style: Full
  • Coating Material: Nitrile
See full product details
Orders over $75 ship free.

Ansell #11-920 Specifications

  • Zoro #: G0053724
  • Mfr #: 11-920
Promotion Restriction: Not eligible for promotion Thumb Style: Full
Coating Material: Nitrile ANSI Cut Grams: 303
Color: Blue Application: Precision, Small Parts Handling
Glove Length: 8 1/4 in Lining: Nylon
ANSI/ISEA Cut Level: A1 Gauge: 15
Resists: Abrasions, Oil Glove Coating Coverage: Palm
Item: Coated Gloves Coating Coverage: Palm
Standards: ASTM/ANSI/EN388 3131 ANSI/ISEA Puncture Level: 3
Size: XS Glove Coating Material: Nitrile
Coating Finish: Textured ANSI/ISEA Abrasion Level: 4
Suggested Use Environment: Dry/Light Oil Cuff: Knit Wrist
Glove Size: 6 Glove Coating Finish: Foam
ANSI/ISEA Cut Load: 303 Glove Construction: Seamless Knit
Glove Length Style: Standard Thickness: 15 ga
Silicone-Free: Yes Glove Materials: Nylon
Brand and Series: Ansell HyFlex 11-920 Latex-Free: Yes
Cuff Style: Knit Base Coating Material: Foam Nitrile
Glove Coating Cover: Palm Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Brand and Series Ansell HyFlex 11-920, Blue, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Foam, Glove Coating Material Nitrile, Glove Construction Seamless Knit, Glove Size 6, 1 Pair

Reviews of Ansell #11-920