Coated Gloves, XXL, Knit Wrist, Blue, PR

ANSELL| Zoro #: G0053776| Mfr #: 11-920

$5.63 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053776 Mfr #: 11-920
Thumb Style: FullColor: blue
ANSI/ISEA Abrasion Level: 4ANSI/ISEA Cut Level: 1
Item: Coated GlovesLining: Nylon
Application: Precision, Small Parts HandlingGauge: 15
Resists: Abrasions, OilSuggested Use Environment: Dry/Light Oil
Coating Material: NitrileANSI/ISEA Puncture Level: 3
Cuff: Knit WristCoating Finish: Micro-Foam
Coating Coverage: Palm/FingersSize: 2XL
Country of Origin (subject to change): Sri Lanka

Product Description

This pair of coated gloves from Ansell provides all-day comfort and is versatile for many uses such as: assembly, moving, packaging, landscaping, maintenance, and more. These size 2XL, blue coated gloves have a nitrile coating with palm/fingers coverage. It has an ANSI/ISEA cut level of 1, an abrasion level of 4, and a puncture level of 3. Stay comfortable in various working conditions with it's durable nylon material lining. The lining is made of nylon. Standards include: ANSI, EN388 3131.

Product Reviews