Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coverall With Collar, Bioclean, 2XL, PK20
  • Zoro #: G0298442
  • Mfr #: S-BDCCT
$267.27 ($13.36/unit)
  • Promotion Restriction: Not eligible for promotion
  • Standards: ASTM F739, EN ISO 13688:2013, EN 1 ASTM F739, EN ISO 13688:2013, EN 14325
  • Item: Collared Disposable Coveralls
See full product details
This item ships free.

Ansell #S-BDCCT Specifications

  • Zoro #: G0298442
  • Mfr #: S-BDCCT
Promotion Restriction: Not eligible for promotion Standards: ASTM F739, EN ISO 13688:2013, EN 1 ASTM F739, EN ISO 13688:2013, EN 14325
Item: Collared Disposable Coveralls Ankle Style: Elastic
Features: Antistatic Lightweight Low-Linting CleanTough Material, Thumb Loops to Ensure A Secure Hold Fabric Weight: 1.7 oz.
Fits Chest Size: 45" to 48" Closure Type: zipper
Disposable Clothing Size: 2XL Material: Polyethylene, Polypropylene
Cuff Styles: Elastic Color: White
Fits Waist Size: 31" to 32" Seam Style: Bound
Inseam: 66" Cuff Style: Elastic
Series: BioClean-D Thickness: 9.8 mil
Coverall Style: Collared Coverall Level of Protection: Dry Particulate, Reduced Spray
Disposable Clothing Primary Material: Polyethylene Size: 2XL
Package quantity: 20 Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material Polyethylene, Series BioClean-D, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Bound, White, Closure Type Zipper, Standards ASTM F739, EN ISO 13688:2013, EN 1 ASTM F739, EN ISO 13688:2013, EN 14325, Inseam 66 In., Fits Chest Size 45 In. to 48 In., Fits Waist Size 31 In. to 32 In., Package Quantity 20

Reviews of Ansell #S-BDCCT