Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall, Collar, Sterile, White, PK15, XXXXL

  • Zoro #: G0437234
  • Mfr #: S-BDCCT
$197.95 ($13.20/unit)
  • Promotion Restriction: Not eligible for promotion
  • Level of Protection: Dry Particulate, Reduced Spray
  • Closure Type: Zipper
See full product details
This item ships free.

Ansell #S-BDCCT Specifications

  • Zoro #: G0437234
  • Mfr #: S-BDCCT
Promotion Restriction: Not eligible for promotion Level of Protection: Dry Particulate, Reduced Spray
Closure Type: Zipper Ankle Style: Elastic
Cuff Style: Elastic Disposable Clothing Size: 4XL
Disposable Clothing Primary Material: Polyethylene Standards: EN ISO 13982-1:2004+A1:2010, ISO 9001:2015, EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008, EN 7854, EN 13935-2, ISO 11137-1:2006
Series: BioClean-D(TM) S-BDCCT Cuff Styles: Elastic
Material: Polyethylene Features: Antistatic Lightweight Low-Linting CleanTough Material, Thumb Loops to Ensure A Secure Hold
Color: White Fabric Weight: 1.7 oz
Inseam: 74 in Fits Waist Size: 32 in to 33 in
Item: Collared Disposable Coveralls Coverall Style: Collared Coverall
Thickness: 9.8 mil Seam Style: Bound
Fits Chest Size: 51 in to 54 in Size: 4XL
Package quantity: 15 Maximum Chest Size: 54 in
Garment Style: Coverall Hazard Type: Liquid Splash
ISO Class: ISO 4 High Visibility: No
Federal 209E Clean Room Class: 10 Liquid Tight: No
Material Performance: Medium Duty EPA Level: A
Hazard Protection Type: Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash Attached Hood: No
Coverall Material: CleanTough Polyurethane Sterility Assurance Level: 10^-6
Protection Type: Cleanroom Sterile/Non-Sterile: Sterile
Maximum Height: 80 in Coverall Construction: Collared Coverall with Elastic Cuffs and Elastic Ankles
Gas Tight: No ISO Cleanroom Class: ISO 4 (Class 10)
Includes Thumb Loops: Yes Includes Outer Boot Flaps: No
Packaging: Individually Packaged Includes Boot Covers: No
Spray Tight: No Minimum Height: 68 in
Breathable Back Style: None Reduced Spray: No
Pathogen & Chemical Ratings: Meets ASTM F739 Minimum Chest Size: 51 in
Material Weight: 60 g/sq m Cleanroom Class: ISO 4 (Class 10) and above
Anti-Static: Yes Closure Features: Storm Flap
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size 4XL, Disposable Clothing Primary Material Polyethylene, Series BioClean-D(TM) S-BDCCT, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Bound, White, Closure Type Zipper, Standards EN ISO 13982-1:2004+A1:2010, ISO 9001:2015, EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008, EN 7854, EN 13935-2, ISO 11137-1:2006, Inseam 74 in

Reviews of Ansell #S-BDCCT