Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 7, 1 PR

  • Zoro #: G0083225
  • Mfr #: 11-421

$4.45

  • Cut Resistant: Yes
  • ANSI/ISEA Puncture Force: 56.5
  • Palm Material: Polyurethane
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #11-421 Specifications

  • Zoro #: G0083225
  • Mfr #: 11-421
Cut Resistant: Yes ANSI/ISEA Puncture Force: 56.5
Palm Material: Polyurethane ANSI/ISEA Cut Level: A1
ANSI Abrasion Cycles: 4813 Glove Lining Material - Cut Resistant: Nylon
Hand: Right/Left Length: 12"
Abrasion Resistant: Yes Glove Cut: Gunn
Size: 7 ANSI Puncture Newtons: 56.5
Glove Hand Style: Left and Right ANSI Cut Grams: 1523
Glove Coating Finish: Smooth Cut: Hand Specific
Finger Material: Nylon/Polyurethane/Nitrile Glove Length: 12"
Item: Cut Resistant Coated Gloves Puncture Resistant: Yes
Weight: Light Finger Style: Full
ANSI/ISEA Puncture Level: 4 Lining: Black Nylon
Coating Finish: Smooth Gauge: 13
Application: General Assembly, Engineering Applications, Screwing and Bolting, Storage and Handlings In Food Industries Standards: EN420, EN388
Back Material: Nylon Knuckle Padding Material: None
Glove Coating Coverage: Palm and Fingers Thumb Style: Full
ANSI/ISEA Abrasion Level: 6 Glove Coating Material: Polyurethane
Glove Size: 7 Series: HyFlex(R)
Suggested Use Environment: Dry, Light Oil and Oily Color: Black
Cuff: Knit Wrist Coating Coverage: Palm
Coating Material: Polyurethane ANSI/ISEA Abrasion Cycles: 4813
ANSI/ISEA Cut Load: 1523 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A1, Color Black, Gray, Glove Coating Material Polyurethane, Glove Length 12 In., Glove Size 7, 1 Pair

Reviews of Ansell #11-421