Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resist Gloves, Polyurthn, Gry/Ylw, 8, PR

  • Zoro #: G0083091
  • Mfr #: 11-427

$13.46

  • Glove Length: 9-3/4"
  • Length: 7.87"
  • Coating Coverage: 3/4 Dip
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #11-427 Specifications

  • Zoro #: G0083091
  • Mfr #: 11-427
Glove Length: 9-3/4" Length: 7.87"
Coating Coverage: 3/4 Dip Glove Lining Material - Cut Resistant: HPPE
Glove Cut: Gunn Hand: Right/Left
Abrasion Resistant: Yes ANSI/ISEA Cut Level: A2
Palm Material: Polyurethane Finger Style: Full
Coating Material: Polyurethane Knuckle Padding Material: Polyurethane
Weight: Light Finger Material: High-Performance Polyethylene, High-Performance Fibers/Polyurethane
Glove Coating Coverage: 3/4 Dip Lining: High-Performance Fiber
Application: Mechanical Industries, Handling of Sharp Components Cuff: Knit Wrist
Cut: Hand Specific Glove Size: 8
Thumb Style: Full ANSI Abrasion Cycles: 5173
ANSI/ISEA Puncture Level: 3 Glove Hand Style: Left and Right
Color: Gray Back Material: High-Performance Fibers
ANSI Cut Grams: 711 Puncture Resistant: Yes
Glove Coating Finish: Smooth Gauge: 13
Standards: EN420, EN388 ANSI Puncture Newtons: 103.9
Size: 8 ANSI/ISEA Puncture Force: 103.9
Item: Cut Resistant Coated Gloves Glove Coating Material: Polyurethane
ANSI/ISEA Abrasion Level: 4 Suggested Use Environment: Dry, Light Oil and Oily
Coating Finish: Smooth Series: HyFlex(R)
Cut Resistant: Yes ANSI/ISEA Abrasion Cycles: 5173
ANSI/ISEA Cut Load: 711 Country of Origin (subject to change): Portugal
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level A2, Color Gray, Yellow, Glove Coating Material Polyurethane, Glove Length 9-3/4 In., Glove Size 8, 1 Pair

Reviews of Ansell #11-427