Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hyflex Cut Resist Gloves, Polyurthn, Gry/Ylw, 9, PR

  • Zoro #: G0083259
  • Mfr #: 11-427

$14.39

Details
  • Hand: Right/Left
  • ANSI/ISEA Puncture Force: 103.9
  • Back Material: High-Performance Fibers
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #11-427 Specifications

  • Zoro #: G0083259
  • Mfr #: 11-427
Hand: Right/Left ANSI/ISEA Puncture Force: 103.9
Back Material: High-Performance Fibers Item: Cut Resistant Gloves
ANSI/ISEA Abrasion Level: 4 ANSI/ISEA Puncture Level: 3
Knuckle Padding Material: Polyurethane Glove Length: 10-1/4"
Coating Material: Polyurethane Color: Gray
Cut Resistant: Yes Lining: High-Performance Fiber
Glove Coating Finish: Smooth Weight: Light
Size: 9 Coating Finish: Smooth
Series: HyFlex(R) Puncture Resistant: Yes
Cut: Hand Specific ANSI Abrasion Cycles: 5173
Cuff: Knit Wrist Thumb Style: Full
Abrasion Resistant: Yes ANSI/ISEA Cut Level: 2
Finger Material: High-Performance Polyethylene, High-Performance Fibers/Polyurethane ANSI Cut Grams: 711
ANSI Puncture Newtons: 103.9 Glove Hand Style: Left and Right
Standards: EN420, EN388 Coating Coverage: 3/4 Dip
Glove Coating Coverage: 3/4 Dip Application: Mechanical Industries, Handling of Sharp Components
Length: 7.87" Glove Size: 9
Glove Lining Material - Cut Resistant: HPPE Gauge: 13
Glove Coating Material: Polyurethane Finger Style: Full
Glove Cut: Gunn Palm Material: Polyurethane
Suggested Use Environment: Dry, Light Oil and Oily Country of Origin (subject to change): Portugal

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 3, Glove Coating Material Polyurethane, Glove Lining Material - Cut Resistant HPPE, Glove Size 9, Puncture Resistant Yes, Color Gray, Yellow, Cuff Knit Wrist, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Smooth, Glove Cut Gunn, Glove Hand Style Left and Right, Glove Length 10-1/4 In., 1 Pair

Reviews of Ansell #11-427