This item is Discontinued.

Ansell Cut Resistant Glove, 5 Cut Level, Gold, Gray, 10 74-710

Cut Resistant Glove, 5 Cut Level, Gold, Gray, 10 (Discontinued)

  • Mfr # 74-710
  • Zoro # G5414123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74-710
Zoro #
G5414123
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
10
Glove Length
10 1/4 in

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Color
Gold, Gray
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
4
Standards
FDA Compliant for Food Handling
Palm Material
Dyneema(R), Steel, Fiberglass, Polyester
Finger Material
Dyneema(R), Steel, Fiberglass, Polyester
Hand
Ambidextrous/Off Hand
Glove Lining Material - Cut Resistant
Dyneema(R)
Thumb Style
Ergonomic Offset
Series
VersaTouch
Suggested Use Environment
Dry
Lining
HPPE, Steel, Fiberglass, Polyester
Glove Hand Style
Ambidextrous, Off Hand
Cut Resistant
Yes
Weight
Medium
Application
Food Processing, Fishing Industry, Meat Packing, Other High-Risk Tasks
Glove Cut
Gunn
Stitching Material
Polyester
Finger Style
Full
Abrasion Resistant
Yes
Puncture Resistant
No
ANSI/ISEA Puncture Level
0
ANSI/ISEA Abrasion Cycles
4305
ANSI/ISEA Cut Grams
3517
Hand Style
Ambidextrous, Off Hand

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 5, ANSI/ISEA Abrasion Level 4, Standards FDA Compliant for Food Handling, Glove Hand Style Ambidextrous, Off Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.