This item is Discontinued.

Ansell Coated Glove, 5 Cut Level, Gold, Gray, 11 74-710

Coated Glove, 5 Cut Level, Gold, Gray, 11 (Discontinued)

  • Mfr # 74-710
  • Zoro # G5416731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74-710
Zoro #
G5416731
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
11
Glove Length
10.5 in

Details

Item
Coated Glove
ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Color
Gold, Gray
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
4
Standards
FDA Compliant for Food Handling
Puncture Resistant
No
Series
VersaTouch
Thumb Style
Ergonomic Offset
Suggested Use Environment
Dry
Abrasion Resistant
Yes
Cut Resistant
Yes
Glove Lining Material - Cut Resistant
Dyneema(R)
Lining
HPPE, Steel, Fiberglass, Polyester
Stitching Material
Polyester
Palm Material
Dyneema(R), Fiberglass, Polyester, Steel
Glove Cut
Gunn
Glove Hand Style
Ambidextrous, Off Hand
Application
Food Processing, Fishing Industry, Meat Packing, Other High-Risk Tasks
Hand
Ambidextrous/Off Hand
ANSI/ISEA Puncture Level
0
Finger Style
Full
Weight
Medium
Finger Material
Dyneema(R), Steel, Fiberglass, Polyester
ANSI/ISEA Cut Level - 2011
5
ANSI/ISEA Abrasion Cycles
4305
ANSI/ISEA Cut Grams
3517
Hand Style
Ambidextrous, Off Hand
Knit Material Color
Gold/Gray
Silicone-Free
No
Color (Knit/Coating)
Gold/Gray
Palm Coating Material
Uncoated

Description

Coated Glove, ANSI/ISEA Abrasion Level 4, Standards FDA Compliant for Food Handling, Glove Hand Style Ambidextrous, Off Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.