Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, 10-7/8in. L, 11, PR

  • Zoro #: G0094285
  • Mfr #: 11-727
Ansell Cut Resistant Gloves, 10-7/8in. L, 11, PR 11-727
Ansell Cut Resistant Gloves, 10-7/8in. L, 11, PR 11-727
Ansell Cut Resistant Gloves, 10-7/8in. L, 11, PR 11-727
Ansell Cut Resistant Gloves, 10-7/8in. L, 11, PR 11-727
$11.99
  • Glove Size: 11
  • Cut Resistant: Yes
  • Length: 10-7/8"
See full product details
Orders over $75 ship free.

Ansell #11-727 Specifications

  • Zoro #: G0094285
  • Mfr #: 11-727
Glove Size: 11 Cut Resistant: Yes
Length: 10-7/8" Glove Cut: Gunn
Back Material: HPPE, Nylon, Lycra(R) ANSI/ISEA Puncture Level: 4
Puncture Resistant: Yes ANSI Abrasion Cycles: 27,458
Finger Material: HPPE, Nylon, Lycra(R), PU Thumb Style: Full
Glove Hand Style: Left and Right Palm Material: Polyurethane
Knuckle Padding Material: None Size: 11
Glove Lining Material - Cut Resistant: HPPE, Lycra(R) Glove Coating Coverage: Palm
Gauge: 15 Suggested Use Environment: Dry, Light Oil and Oily
Coating Coverage: Palm Coating Material: Polyurethane
Cut: Clute Stitching Material: Polyester
Application: Assembly Involving Small Sharp Components Glove Coating Material: Polyurethane
Lining: HPPE, Nylon, Lycra(R) Cuff: Knit
Coating Finish: Smooth Abrasion Resistant: Yes
ANSI/ISEA Abrasion Level: 6 ANSI/ISEA Puncture Force: 136 N
Standards: ANSI ASTM D3389, ASTM F1790-97, EN388 Series: HyFlex(R)
Color: Gray Item: Coated Gloves
ANSI/ISEA Cut Level: A2 Finger Style: Full
Weight: Medium ANSI Cut Grams: 450
Glove Coating Finish: Foam Hand: Right/Left
Glove Length: 10 3/4 in Glove Length Style: Standard
Latex-Free: No Glove Construction: Seamless Knit
Glove Materials: Intercept(TM) Brand and Series: Ansell Hyflex(R) 11-727
Silicone-Free: No ANSI/ISEA Abrasion Cycles: 27,458
ANSI/ISEA Cut Load: 450 ANSI/ISEA Cut Grams: 450
Glove Coating Cover: Palm Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 6, Brand and Series Ansell Hyflex(R) 11-727, Gray, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Foam, Glove Coating Material Polyurethane, Glove Construction Seamless Knit, Glove Size 11, 1 Pair

Reviews of Ansell #11-727