Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hyflex Cut Resistant Gloves, Blue/Gray, 11, PR

  • Zoro #: G0083137
  • Mfr #: 11-947
$13.19
  • Puncture Resistant: Yes
  • Coating Material: Nitrile
  • Gauge: 13
See full product details
Orders over $75 ship free.

Ansell #11-947 Specifications

  • Zoro #: G0083137
  • Mfr #: 11-947
Puncture Resistant: Yes Coating Material: Nitrile
Gauge: 13 Weight: Medium
Coating Finish: Slightly Coarse Glove Lining Material - Cut Resistant: HPPE
ANSI Puncture Newtons: 85.7 Finger Style: Full
ANSI/ISEA Puncture Force: 85.7 N Application: Sharp Components Handling, Fitting and Assembling Works, Quality Control, Automotive Industry and Glass Industry
Size: 11 Palm Material: Nitrile
Cut: Hand Specific Cuff: Knit Wrist
Hand: Right/Left Knuckle Padding Material: None
Length: 7.87" Glove Length: 10 3/4 in
ANSI/ISEA Puncture Level: 3 ANSI/ISEA Abrasion Level: 4
Lining: High-Performance Fiber Glove Cut: Gunn
Thumb Style: Full Suggested Use Environment: Dry, Light Oil and Oily
Cut Resistant: Yes Item: Coated Gloves
Coating Coverage: 3/4 Dip Glove Coating Material: Nitrile
Glove Coating Coverage: 3/4 Dip Series: HyFlex(R)
Stitching Material: Polyester ANSI/ISEA Cut Level: A2
Glove Size: 11 Glove Hand Style: Left and Right
Standards: 21CFR, EN420, EN388, EN407 ANSI Abrasion Cycles: 4735
ANSI Cut Grams: 604 Back Material: High-Performance Fibers
Abrasion Resistant: Yes Glove Coating Finish: Foam
Color: Black/Blue Finger Material: INTERCEPT, Nylon, Glass fiber, Spandex, Nitrile
Glove Materials: Intercept(TM) Glove Construction: Seamless Knit
Latex-Free: No Glove Length Style: Standard
Brand and Series: Ansell Hyflex(R) 11-947 Silicone-Free: Yes
ANSI/ISEA Abrasion Cycles: 4735 ANSI/ISEA Cut Load: 604
ANSI/ISEA Cut Grams: 604 Glove Coating Cover: 3/4 Dip
Country of Origin (subject to change): Portugal
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Brand and Series Ansell Hyflex(R) 11-947, Black/Blue, FDA Compliant No, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Foam, Glove Coating Material Nitrile, Glove Construction Seamless Knit, Glove Size 11, 1 Pair

Reviews of Ansell #11-947