This item is Discontinued.

Ansell Cut Resistant Coated Gloves, A2 Cut Level, Black, L 11-539

Cut Resistant Coated Gloves, A2 Cut Level, Black, L (Discontinued)

  • Mfr # 11-539
  • Zoro # G0379255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-539
Zoro #
G0379255
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
9-1/4"
Glove Length Style
Standard

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Standards
ANSI ASTM D3389, ASTM F1790-97, EN388
Knit Material
Intercept(TM)
Glove Hand Style
Left and Right
Lining
HPPE, Nylon, Spandex
Hand
Right/Left
Series
HyFlex(R)
Thumb Style
Straight
Finger Material
HPPE, Nylon, Spandex, Nitrile
Palm Material
Nitrile
ANSI/ISEA Puncture Level
4
Glove Lining Material - Cut Resistant
HPPE, Spandex(R)
Puncture Resistant
Yes
Abrasion Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
Glove Cut
Gunn
ANSI/ISEA Puncture Force
114
Weight
Light
Coating Material
Nitrile
Stitching Material
Polyester
Cut Resistant
Yes
Finger Style
Full
Application
Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance
Silicone-Free
Yes
Glove Construction
Seamless Knit
Latex-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-539
Glove Materials
Intercept(TM)
ANSI/ISEA Abrasion Cycles
4160
ANSI/ISEA Cut Grams
659
Hand Style
Left and Right
Glove Features
Silicone-Free
Palm Coating Material
Nitrile
Material (Thck)
Intercept(TM)
Coating Texture
Sandy

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Standards ANSI ASTM D3389, ASTM F1790-97, EN388, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.