SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cut Resistant Gloves, Blue/Black, M, PR

ANSELL| Zoro #: G0063761| Mfr #: 97-505

$16.14 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thumb Style: StraightGauge: 13Coating Coverage: Palm/Fingers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063761 Mfr #: 97-505
Thumb Style: StraightGauge: 13
Coating Coverage: Palm/FingersCut Resistant: Yes
ANSI Abrasion Cycles: 7866ANSI/ISEA Abrasion Level: 4
Knuckle Padding Material: NoneCuff: Knit
Application: Assembly Involving Sharp/Jagged Materials, Rebar Ties, HVAC, Window Glaziers, Carpentry And Mechanical TradesPuncture Resistant: Yes
ANSI Cut Grams: 2270Standards: ANSI/ISEA
Cut: CluteItem: Cut Resistant Gloves
Stitching Material: PolyesterSuggested Use Environment: Dry/Light Oil
Finger Style: FullCoating Material: Nitrile
Lining: Kevlar(R), Polyester, Lycra, Stainless steelANSI/ISEA Cut Level: 4
Color: BlackANSI/ISEA Puncture Level: 3
Size: MCoating Finish: Foamed
Back Material: DuPont(TM) Kevlar(R)/Polyester/Lycra/ Stainless SteelPalm Material: Foam Nitrile
Abrasion Resistant: YesFinger Material: Kevlar(R), Polyester, Lycra(R), Stainless Steel
Weight: MediumANSI Puncture Newtons: 92
Country of Origin (subject to change): Mexico

Description

Patented with Ansell Intercept Technology with DuPont™ Kevlar Stretch Armor yarn, Ansell 97-505 gloves provide barehand dexterity with all day comfort. These gloves provide up to 8x more cut protection than the most popular leather and construction gloves.

  • ANSI Level 4
  • Extremely durable for the toughest jobs
  • Improved grip for confident material handling

Reviews