BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cut Resistant Gloves, Blue/Black, S, PR

ANSELL| Zoro #: G0063752| Mfr #: 97-505

$16.14 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Knuckle Padding Material: NoneCoating Finish: FoamedCut Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063752 Mfr #: 97-505
Knuckle Padding Material: NoneCoating Finish: Foamed
Cut Resistant: YesAbrasion Resistant: Yes
Stitching Material: PolyesterSize: S
ANSI/ISEA Abrasion Level: 4Finger Material: Kevlar(R), Polyester, Lycra(R), Stainless Steel
Thumb Style: StraightItem: Cut Resistant Gloves
Puncture Resistant: YesANSI Abrasion Cycles: 7866
ANSI Puncture Newtons: 92Cuff: Knit
Coating Material: NitrilePalm Material: Foam Nitrile
Color: BlackANSI/ISEA Puncture Level: 3
Suggested Use Environment: Dry/Light OilCoating Coverage: Palm/Fingers
Lining: Kevlar(R), Polyester, Lycra, Stainless steelGauge: 13
Cut: CluteANSI Cut Grams: 2270
ANSI/ISEA Cut Level: 4Back Material: DuPont(TM) Kevlar(R)/Polyester/Lycra/ Stainless Steel
Standards: ANSI/ISEAFinger Style: Full
Weight: MediumApplication: Assembly Involving Sharp/Jagged Materials, Rebar Ties, HVAC, Window Glaziers, Carpentry And Mechanical Trades
Country of Origin (subject to change): Mexico

Description

Glove, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 5, Glove Coating Material Nitrile, Glove Lining Material - Cut Resistant Kevlar(R), Lycra(R), Polyester, Stainless Steel, Suggested Use Environment Dry/Light Oil, Glove Size S, Puncture Resistant Yes, Color Blue/Black, Cuff Knit Wrist, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Smooth, Glove Cut Clute, Glove Hand Style Left and Right, Glove Length 10-1/4 In., 1 Pair

Reviews