Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Gloves, Blue/Gray, 12in L, PR

  • Zoro #: G0083170
  • Mfr #: 11-947

$11.49

Details
  • Abrasion Resistant: Yes
  • Application: Sharp Components Handling, Fitting and Assembling Works, Quality Control, Automotive Industry and Glass Industry
  • Puncture Resistant: Yes
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #11-947 Specifications

  • Zoro #: G0083170
  • Mfr #: 11-947
Abrasion Resistant: Yes Application: Sharp Components Handling, Fitting and Assembling Works, Quality Control, Automotive Industry and Glass Industry
Puncture Resistant: Yes Glove Hand Style: Left and Right
ANSI Puncture Newtons: 85.7 Lining: High-Performance Fiber
Stitching Material: Polyester Gauge: 13
Back Material: High-Performance Fibers Cut Resistant: Yes
Knuckle Padding Material: None Finger Material: INTERCEPT, Nylon, Glass fiber, Spandex, Nitrile
ANSI Abrasion Cycles: 4735 Weight: Medium
Palm Material: Nitrile ANSI/ISEA Abrasion Level: 4
Glove Coating Material: Nitrile Thumb Style: Full
ANSI Cut Grams: 604 Glove Length: 9-1/4"
Cut: Hand Specific Coating Coverage: 3/4 Dip
Glove Size: 7 Coating Material: Nitrile
ANSI/ISEA Puncture Force: 85.7 Item: Cut Resistant Gloves
Glove Cut: Gunn Suggested Use Environment: Dry, Light Oil and Oily
Series: HyFlex(R) ANSI/ISEA Cut Level: 2
Length: 7.87" Hand: Right/Left
Glove Lining Material - Cut Resistant: HPPE Cuff: Knit Wrist
Color: Blue Finger Style: Full
ANSI/ISEA Puncture Level: 3 Glove Coating Coverage: 3/4 Dip
Coating Finish: Slightly Coarse Glove Coating Finish: Sandy
Size: 7 Standards: 21CFR, EN420, EN388, EN407
Country of Origin (subject to change): Portugal

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 3, Glove Coating Material Nitrile, Glove Lining Material - Cut Resistant HPPE, Glove Size 7, Puncture Resistant Yes, Color Blue, Gray, Cuff Knit Wrist, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Sandy, Glove Cut Gunn, Glove Hand Style Left and Right, Glove Length 9-1/4 In., 1 Pair

Reviews of Ansell #11-947