SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cut Resistant Gloves, Gray, 10, PR

ANSELL| Zoro #: G0064267| Mfr #: 11-627

$8.72 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thumb Style: StraightGauge: 15Coating Coverage: Palm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064267 Mfr #: 11-627
Thumb Style: StraightGauge: 15
Coating Coverage: PalmCut Resistant: Yes
ANSI Abrasion Cycles: 23,140ANSI/ISEA Abrasion Level: 6
Knuckle Padding Material: NoneCuff: Knit
Application: Assembly Involving Small Sharp Components, Automotive, White Goods, Plastics, Glass, Plastics Injection and Molding, Sheet Metal Assembly (Even When Slightly Oily), Handling Sharp, Small PartsPuncture Resistant: Yes
ANSI Cut Grams: 1158Cut: Clute
Item: Cut Resistant GlovesStitching Material: Polyester
Suggested Use Environment: Dry/Light OilFinger Style: Full
Coating Material: PolyurethaneLining: High-Performance Polyethylene/HPPE
ANSI/ISEA Cut Level: 2Color: Gray
ANSI/ISEA Puncture Level: 5Size: 10
Weight: MediumBack Material: Dyneema/Lycra/Nylon
Palm Material: PolyurethaneAbrasion Resistant: Yes
Finger Material: Dyneema/Lycra/Nylon/PolyurethaneStandards: ANSI/ISEA
ANSI Puncture Newtons: 148Country of Origin (subject to change): Korea, Republic of

Description

The HyFlex® 11-627 glove features a polyurethane coating dipped on a liner structure of Dyneema® and LYCRA®. This innovative combination delivers a high level of abrasion resistance along with cut protection while also preventing cuts and snags to the back of the hand. The palm coating provides dry grip and longer wear–so you can work confidently handling small, sharp objects.

  • Dexterity with superb cut resistance for optimal productivity
  • The special formulation of the polyurethane coating gives the gloves flexibility and fit, as well as a secure grip on dry to slightly oily pieces for sure handling in a wide range of environments
  • Unique combination of Dyneema®, Nylon, Lycra®, and glass fibe
  • Ultra strong fibers provide extreme resistance to cuts and burrs
  • Also available in vend pack

Reviews