BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cut Resistant Gloves, Gray, 11, PR

ANSELL| Zoro #: G0064215| Mfr #: 11-627

$9.23 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Knuckle Padding Material: NoneCut Resistant: YesAbrasion Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064215 Mfr #: 11-627
Knuckle Padding Material: NoneCut Resistant: Yes
Abrasion Resistant: YesStitching Material: Polyester
Size: 11ANSI/ISEA Abrasion Level: 6
Finger Material: Dyneema(R)/Lycra/Nylon/PolyurethaneThumb Style: Straight
Item: Cut Resistant GlovesPuncture Resistant: Yes
ANSI Abrasion Cycles: 23,140ANSI Puncture Newtons: 148
Cuff: KnitCoating Material: Polyurethane
Palm Material: PolyurethaneColor: Gray
ANSI/ISEA Puncture Level: 5Suggested Use Environment: Dry/Light Oil
Coating Coverage: PalmLining: High-Performance Polyethylene/HPPE
Gauge: 15Cut: Clute
ANSI Cut Grams: 509ANSI/ISEA Cut Level: 2
Back Material: Dyneema(R)/Lycra/NylonStandards: ANSI/ISEA
Finger Style: FullWeight: Medium
Application: Assembly Involving Small Sharp Components, Automotive, White Goods, Plastics, Glass, Plastics Injection and Molding, Sheet Metal Assembly (Even When Slightly Oily), Handling Sharp, Small PartsCountry of Origin (subject to change): Korea, Republic of

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 6, Glove Coating Material Polyurethane, Glove Lining Material - Cut Resistant Dyneema(R) HPPE, Suggested Use Environment Dry/Light Oil, Glove Size 11, Puncture Resistant Yes, Color Gray, Cuff Knit, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Smooth, Glove Cut Gunn, Glove Hand Style Left and Right, Glove Length 8 In., 1 Pair

Reviews